Motion
40312
TapMatic Cutting Fluid - 11 oz, Aerosol Can
Mi Item #01364845
MFR #40312
Price$29.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TapMatic Cutting Fluid - 11 oz, Aerosol Can
Mi Item #01364845
MFR #40312

Mfr description
40312 (C40312) TAPMATIC #1 GOLD
  • Does not contain water, solvents or inactive fillers
  • Reduces cutting torque and improves cutting efficiency
  • Does not contain chlorinated paraffins
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$29.95/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Weight
    12.00 lbs

Details

  • Additional Applications
    Boring, Broaching, Drawing, Drilling, Engraving, Facing, Finishing, Grinding, Milling, Reaming, Sawing, Stamping, Tapping, Threading, Turning
  • Features & Benefits
    • Does not contain water, solvents or inactive fillers • Reduces cutting torque and improves cutting efficiency • Does not contain chlorinated paraffins • Requires less product usage than traditional cutting fluids • Increases tool life and improves surface finish • Great for all metals including aluminum • Applications: Boring, broaching, drawing, drilling, engraving, facing, milling and reaming
  • Material Application
    Aluminum, Metal
  • Trade Name/Number
    Tapmatic #1 Gold
  • Type
    Cutting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)