Motion
GE 6 E

SKF
GE 6 E

Radial Spherical Plain Bearing - 6 mm Bore, 14 mm OD, 6 mm Inner Ring Width, Open, Standard Grade
MI ITEM #01364873
MFR #GE 6 E
Price$50.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 6 E

Radial Spherical Plain Bearing - 6 mm Bore, 14 mm OD, 6 mm Inner Ring Width, Open, Standard Grade
MI ITEM #01364873
MFR #GE 6 E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$50.57/each

Specifications

Dimensions

  • Ball Diameter
    0.3940 in, 10 mm
  • Bore Diameter  
    6 mm
  • Inner Ring Width  
    6 mm
  • Misalignment Angle  
    13 °
  • Outer Ring Width
    4 mm
  • Outside Diameter  
    14 mm
  • Overall Width
    6 mm
  • Weight
    0.02 lbs

Details

  • Additional Details
    Steel on Steel
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Standard
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE 6 E
  • Manufacturer Upc Number
    7316577002303
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    3.4 kN
  • Radial Static Load Capacity
    17 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577002303

Overview

Mfr description
GE6E BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text