Motion
RSRA15-90-L0

INA (SCHAEFFLER)
RSRA15-90-L0

V-belt Idler Pulley - 1 Groove, 15 mm Bore, 3.5430 in OD, 14.4 mm Length Thru Bore
MI ITEM #01364897
MFR #RSRA15-90-L0
Price$158.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RSRA15-90-L0

V-belt Idler Pulley - 1 Groove, 15 mm Bore, 3.5430 in OD, 14.4 mm Length Thru Bore
MI ITEM #01364897
MFR #RSRA15-90-L0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$158.97/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Face Width
    20 mm
  • Length Through Bore
    14.4 mm
  • Outside Diameter
    3.5430 in
  • Weight
    0.63 lbs

Details

  • Bearing Closure Type
    Sealed
  • Hub Type
    Flat
  • Number Of Belt Grooves
    1
  • Product Type
    V-Belt Idler Pulleys
  • Radial Load Capacity
    7600 N
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4012802789492

Overview

Mfr description
RSRA15-90-L0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought