Specifications
Dimensions
- Weight2.50 lbs
Details
- Country of OriginUS
- Manufacturer Catalog Number10425383
- Manufacturer Product Page
- Product TypeAdapter Sleeves
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)