Motion
SAR4-30

NTN
SAR4-30

Spherical Plain Bearing - 30 mm Bore, 50 mm OD, 27 mm, 1.0630 in Inner Ring Width, Open
Mi Item #01365094
MFR #SAR4-30
Price$188.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SAR4-30

Spherical Plain Bearing - 30 mm Bore, 50 mm OD, 27 mm, 1.0630 in Inner Ring Width, Open
Mi Item #01365094
MFR #SAR4-30

Mfr description
SAR4-30 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.01/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    1.0630 in, 27 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    23 mm | 0.9055 in
  • Outside Diameter  
    50 mm
  • Overall Width
    27 mm
  • Weight
    0.47 lbs

Details

  • Additional Details
    Self-lubricating
  • Application
    Aligning motions, Articulated movement, Oscillating motions
  • Ball Material
    High carbon chromium bearing steel
  • Bearing Material
    Steel
  • Bore Type
    Round
  • Closure Type
    Open
  • Inner Ring Material
    High carbon chromium bearing steel
  • Liner Material
    PTFE
  • Lubrication Type
    Maintenance-Free
  • Manufacturer Catalog Number
    SAR4-30
  • Manufacturer Upc Number
    4547359179873
  • Operating Temperature Range
    -50 to 100 °C, -58 to 212 °F
  • Outer Ring Material
    High carbon chromium bearing steel
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    High carbon chromium bearing steel
  • Radial Dynamic Load Capacity
    54500 N, 12200 lbf
  • Series
    SAR4
  • Type Of Bearing
    Radial
  • UPC_NO
    4547359179873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)