Motion
239/950BK.MB.C3.T52BW

FAG (SCHAEFFLER)
239/950BK.MB.C3.T52BW

Spherical Roller Bearing - 950 mm ID, 1250 mm OD, 224 mm Width, Tapered 1:12 Bore, Open
Mi Item #01365096
MFR #239/950BK.MB.C3.T52BW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
239/950BK.MB.C3.T52BW

Spherical Roller Bearing - 950 mm ID, 1250 mm OD, 224 mm Width, Tapered 1:12 Bore, Open
Mi Item #01365096
MFR #239/950BK.MB.C3.T52BW

Mfr description
239/950-B-K-MB-T52BW-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    950 mm
  • Outside Diameter  
    1250 mm
  • Overall Width  
    224 mm
  • Weight
    1676.4 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Closure Type
    Open
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Product Type
    Spherical Roller Bearings
  • Series
    239
  • UPC_NO
    4026677107701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)