Motion
BRG22226K.C3

DODGE
BRG22226K.C3

Spherical Roller Bearing - 130 mm ID, 230 mm OD, 64 mm Width, Tapered 1:12 Bore
MI ITEM #01365104
MFR #BRG22226K.C3
Price$1,828.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22226K.C3

Spherical Roller Bearing - 130 mm ID, 230 mm OD, 64 mm Width, Tapered 1:12 Bore
MI ITEM #01365104
MFR #BRG22226K.C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,828.35/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    64 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    170000 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    422015
  • Maximum Speed
    1800 rpm
  • Product Brochure
  • Product Brochure 2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    222
  • Static Load Capacity
    200000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475150571

Overview

Mfr description
22226 K C3 BRG 422015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text