Motion
HK2526B
Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 26 mm Width, Open
MI ITEM #01365109
MFR #HK2526B
Your Price$16.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 26 mm Width, Open
MI ITEM #01365109
MFR #HK2526B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.19/each(List $18.61)

Overview

Mfr description
HK2526B BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Max Rpm
    13000 rpm
  • Precision Rating
    Not Rated
  • Series
    HK
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Compatible Inner Ring
    JR20x25x26.5
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790203862
  • Weight
    0.12 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK2526B is a drawn cup needle roller bearing with a 25 mm bore diameter, open closure type, open ends design, 32 mm outside diameter, 26 mm overall width, and 0.12 lbs weight, suitable for heavy-duty industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text