Motion
HK5025
Drawn Cup Needle Roller Bearing - Open Ends, 50 mm Bore, 58 mm OD, 25 mm Width, Open
MI ITEM #01365110
MFR #HK5025
Price$39.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 50 mm Bore, 58 mm OD, 25 mm Width, Open
MI ITEM #01365110
MFR #HK5025

Mfr description
HK5025 NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.32/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    58 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    0.21 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    JR45x50x25.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK5025 Needle Roller Bearing with an open closure type features a 50 mm bore diameter, 58 mm outside diameter, 25 mm overall width, and a weight of 0.198 lbs, making it suitable for heavy-duty industrial and drivetrain applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    6300 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790208201

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)