Motion
30L100 SDS
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 30 Tooth, 3.551 in OD, 1.0000 in Belt Width
Mi Item #01365344
MFR #30L100 SDS
Price$97.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 30 Tooth, 3.551 in OD, 1.0000 in Belt Width
Mi Item #01365344
MFR #30L100 SDS

Mfr description
30L100 SDS TIMING PULLEY QD
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.30/each

Specifications

Dimensions

  • Belt Pitch
    0.375
  • Belt Width  
    1 in
  • Bushing Bore Range
    1/2 to 2 in
  • Face Width
    1-1/4 in
  • Flange Outside Diameter  
    3.805 in
  • Length Through Bore
    1.25 in
  • Outside Diameter
    3.553 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    3.581 in
  • Weight
    1.90 lbs

Details

  • Belt Type
    L
  • Bore Type
    Bushed
  • Bushing Series
    SDS
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950151960
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Teeth  
    30
  • Pulley Construction
    Plain
  • UPC_NO
    697950151960
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)