Motion
SPC-30
Martin SPC-30 COLLAR
MI ITEM #01365375
MFR #SPC-30
Your Price$1,739.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin SPC-30 COLLAR
MI ITEM #01365375
MFR #SPC-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,739.58/each(List $2,504.99)

Overview

Mfr description
SPC-30 SHEAR PIN COLLAR
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Specifications

  • Material
    Steel
  • Storage Dimension Height
    3.625 in
  • Storage Dimension Length
    13.75 in
  • Storage Dimension Width
    13.75 in
  • Manufacturer Upc Number
    697950050041
  • Weight
    40.82 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text