Motion
AW07

NTN
AW07

Bearing Lock Washer - 35 mm ID, 57 mm OD, 44 mm Face Dia., Low Carbon Steel Material
Mi Item #01365388
MFR #AW07
Price$2.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AW07

Bearing Lock Washer - 35 mm ID, 57 mm OD, 44 mm Face Dia., Low Carbon Steel Material
Mi Item #01365388
MFR #AW07

Mfr description
AW07 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.71/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Face Diameter  
    44 mm
  • Tang Width  
    0.1969 in; 5.000 mm

Details

  • Compatible Lock Nut Number
    AN07
  • Country of Origin
    JP
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359022285
  • Material
    Low Carbon Steel
  • Number Of Tangs  
    15
  • Product Type
    Bearing Lock Washers
  • Series
    AW
  • UPC_NO
    4547359022285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)