Motion
77-149-01
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, Inline Threaded, Bronze Body, Lever Handle
Mi Item #01365434
MFR #77-149-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, Inline Threaded, Bronze Body, Lever Handle
Mi Item #01365434
MFR #77-149-01

Mfr description
77-149-01 BALL VALVE
  • Two-piece body
  • Reinforced seats
  • Mounting pad for easy actuator mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6.50 in
  • Overall Width
    3.37 in
  • Port Size
    2-1/2 NPT

Details

  • Ball Material
    316 Stainless Steel
  • Body Material
    Bronze
  • Body Style
    2 Piece
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Zinc Plated Steel w/ Vinyl Grip
  • Handle Style
    Lever Handle
  • Manufacturer Product Page
  • Maximum Operating Pressure
    600 psi
  • Media Pressure Rating
    Cold Water - 600 psi, Steam - 150 psi
  • Mounting Type
    Inline Threaded
  • O Ring Material
    PTFE
  • Porting Style
    Full Port
  • Seat Material
    RPTFE
  • Series
    77-100
  • Standards
    MSS SP-110 Compliant
  • Stem Material
    Stainless Steel
  • Stem Seal Material
    MPTFE
  • Valve Body Material
    Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)