Motion
930278
Facing Kit - For Use With MBU-1375 Series Brakes, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code
MI ITEM #01365444
MFR #930278
Price$333.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With MBU-1375 Series Brakes, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code
MI ITEM #01365444
MFR #930278

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$333.96/each

Specifications

Dimensions

  • Weight
    1.00 lbs

Details

  • Additional Details
    Standard coefficient facings offer the best combination of torque Output and life in most applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more information.
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • For Use With Series
    MBU-1375 Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284232838

Overview

Mfr description
930278 FACING KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought