Motion
50TT626 TORQUE TAMER SPROCKET

DODGE
50TT626 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 60 Chain, 26 Tooth, For Use With Size 50TT Torque Limiter
Mi Item #01365580
MFR #50TT626 TORQUE TAMER SPROCKET
Price$222.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
50TT626 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 60 Chain, 26 Tooth, For Use With Size 50TT Torque Limiter
Mi Item #01365580
MFR #50TT626 TORQUE TAMER SPROCKET

Mfr description
50TT626 TORQUE TAMER SPKT 096167
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$222.75/each

Specifications

Dimensions

  • Weight
    2.71 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    60
  • For Use With
    50TT
  • Manufacturer Catalog Number
    096167
  • Manufacturer Upc Number
    782475263868
  • Number Of Teeth
    26
  • UPC_NO
    782475263868
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)