Motion
SYA7140-02T
VALVE, AIR PILOT, BASE MT
MI ITEM #01365591
MFR #SYA7140-02T
Price$60.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, AIR PILOT, BASE MT
MI ITEM #01365591
MFR #SYA7140-02T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$60.66/each

Specifications

Dimensions

  • Overall Height
    57 mm
  • Overall Length
    87.5 mm
  • Overall Width
    46 mm
  • Port Size
    1/4 in

Details

  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.15 to +0.7 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Piping Type
    Base Mounted Subplate Included
  • Series
    SYA

Overview

Mfr description
SYA7140-02T VALVE
  • Air operated 5 port valve
  • Body ported or base mounted
  • Body ported style available w/one-touch fittings
  • Operating pressure range (MPa): 0.15 to 0.7 depending on type of actuation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought