Motion
DPK AMR 700 TOM

REXNORD INC
DPK AMR 700 TOM

Thomas® Disc Coupling Disc Pack - 700 Cplg Size, Circular, Steel, 18.94 in OD
MI ITEM #01365623
MFR #DPK AMR 700 TOM
Your Price$4,143.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK AMR 700 TOM

Thomas® Disc Coupling Disc Pack - 700 Cplg Size, Circular, Steel, 18.94 in OD
MI ITEM #01365623
MFR #DPK AMR 700 TOM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4,143.19/each(List $5,611.43)

Overview

Mfr description
031285 DPK AMR 700 TOM

Specifications

  • Coupling Size Code
    700
  • Disc Shape
    Circular
  • Disc Material
    Steel
  • Coupling Outside Diameter
    18.94 in
  • Series
    AMR
  • UPC_NO
    793699021707
  • Manufacturer Catalog Number
    031285
  • Weight
    29.73 lbs
  • Product Type
    Disc Coupling Disc Packs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought