Motion
R8LLBC3

NTN
R8LLBC3

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3125 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #01365814
MFR #R8LLBC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R8LLBC3

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3125 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #01365814
MFR #R8LLBC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Fillet Radius
    0.0160 in, 0.406 mm
  • Inner Ring Width
    0.3125 in, 7.938 mm
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    0.3125 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    TW
  • Description
    R8LLBC3 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5036
  • Internal Clearance
    C3
  • Long Description
    The R8LLBC3 Radial/Deep Groove Ball Bearing features 0.5000 in bore diameter, straight bore, double sealed closure, 1.1250 in outside diameter, and 0.3125 in width.
  • Manufacturer Catalog Number
    R8LLBC3
  • Manufacturer Upc Number
    4547359496901
  • Max Rpm
    30000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1150 lbf
  • Radial Static Load Capacity
    540 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    MIL-G-3545C
  • UPC_NO
    4547359496871

Overview

Mfr description
R8LLBC3 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text