Motion
C2080HPCL

TSUBAKI (UST)
C2080HPCL

C2080 HOLLOW PIN CONN LINK
Mi Item #01365855
MFR #C2080HPCL
Price$45.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080HPCL

C2080 HOLLOW PIN CONN LINK
Mi Item #01365855
MFR #C2080HPCL

Mfr description
C2080 HOLLOW PIN CONN LINK CLIP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.89/each

Specifications

Dimensions

  • Pin Diameter
    0.576 in
  • Weight
    0.50 lb

Details

  • Chain Number & Pitch
    C2080H / 2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)