Motion
7923
PowerMax Round Idler Pulley - 3/8 in Maximum Belt Diameter, 17 mm Bore Diameter
Mi Item #01366090
MFR #7923
Price$29.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerMax Round Idler Pulley - 3/8 in Maximum Belt Diameter, 17 mm Bore Diameter
Mi Item #01366090
MFR #7923

Mfr description
RA3001 PULLEY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.37/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Face Width
    0.61 in
  • Maximum Belt Diameter
    3/8 in
  • Outside Diameter
    3.05 in
  • Overall Width
    0.61 in
  • Weight
    0.20 lbs

Details

  • Dynamic Load Capacity
    2150 lbs
  • Harmonization Code
    8483.50.9040
  • Manufacturer Upc Number
    662345004992
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    -20 °F
  • Seal
    Rubber Wiping
  • Type Of Bearing
    6203-2RS
  • UPC_NO
    662345004992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)