Motion
TCB07 ROTOR-HOUSING 25MM NSB

NEXEN GROUP
TCB07 ROTOR-HOUSING 25MM NSB

Tension Control Brake - Open Design, Air Engaged, Release Spring, Straight Type, 25 mm Bore
MI ITEM #01366105
MFR #TCB07 ROTOR-HOUSING 25MM NSB
Price$1,791.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TCB07 ROTOR-HOUSING 25MM NSB

Tension Control Brake - Open Design, Air Engaged, Release Spring, Straight Type, 25 mm Bore
MI ITEM #01366105
MFR #TCB07 ROTOR-HOUSING 25MM NSB

Mfr description
835191 TCB07 25MM STD FCG BRAKE
  • Includes Housing, Disc, Hub, Calipers, and Facings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,791.74/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Bore Size Range
    25 mm
  • Disc Diameter
    7.0000 in
  • Input Shaft Diameter
    0.9840 in
  • Length
    10.7400 in
  • Maximum Continuous Thermal Dissipation
    1.609 hp
  • Outer Diameter
    9.2500 in
  • Overall Diameter
    9.25 in
  • Overall Length
    5.32 in
  • Port Size
    1/8 NPT or 5/32 Plastic Tubing
  • Weight
    15.00 lbs

Details

  • Actuation
    Air Engaged
  • Additional Details
    TCB Light Duty Air Cooled Tension Control Brake, with up to 1.6 hp thermal capacity.
  • Approximate Brake Facing Life
    1119 kW/hr
  • Bore Style
    Bore to Size
  • Bore Type
    Straight
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    52 cm²
  • Brake Facing Type
    Standard Coefficient
  • Brake Peak Thermal Input Rate
    16.00 hp per caliper
  • Brake Series
    TCB-07
  • Clutch Air Chamber Vol When Worn Out
    0.6300 in³
  • Combination Type
    Brake
  • Control Accessories
    854000 (Single Stage Control Panel), 939101 (Control Filter), 940001 (Regulator), 944901 (3 Way Valve)
  • Controllers
    964356, 964354, 912123, 912145, 964520, 964522, 964531, 964535, 964260
  • Coupling Type
    Set Screw
  • Design
    Caliper
  • Drive Arrangement
    Flange
  • Engagement
    Air
  • Engagement/Release
    Air/Spring
  • Facing Kit
    835127
  • Finish
    Black Oxide Housing & Disc, Bare Cast Aluminum Calipers
  • Function
    Tensioning
  • Guards
    835182, 835186
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    1.60 hp
  • Max Dynamic Torque With All Calipers
    47.5 N-m
  • Max Number Of Calipers
    3
  • Max Pressure
    85 psi
  • Max Rpm
    1800 rpm
  • Min Engagement Pressure
    1 psi
  • Model
    TCB 07
  • Mounting Configuration
    Shaft Mounted
  • Mounting Style
    Shaft
  • Number Of Engagement Positions
    1
  • Open Or Enclosed Design
    Open
  • Ratings
    CE, and RoHS
  • Release
    Spring
  • Series
    TCB 07
  • Shaft Inertia
    100.00 kg/cm²
  • Temperature Range
    32 to 150 °F
  • Torque Arm
    835165
  • UPC_NO
    662284240772

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)