Motion
MB4
Bearing Lock Washer - 20 mm ID, 36 mm Outside Dia., 26 mm Face Dia., Carbon Steel Material, MB Series
Mi Item #01366414
MFR #MB4
Price$5.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 20 mm ID, 36 mm Outside Dia., 26 mm Face Dia., Carbon Steel Material, MB Series
Mi Item #01366414
MFR #MB4

Mfr description
MB04 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.91/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Face Diameter  
    26 mm
  • Key Width
    4 mm
  • Outside Diameter Over Tangs
    36 mm
  • Tang Width  
    4 mm

Details

  • Compatible Lock Nut Number
    KM4
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    751968750406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)