Motion
SUPER 180H  CONN LINK

TSUBAKI (UST)
SUPER 180H CONN LINK

Connecting Link - 180 / 2-1/4 in Pitch, Carbon Steel Material
MI ITEM #01366432
MFR #SUPER 180H CONN LINK
List Price$245.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
SUPER 180H CONN LINK

Connecting Link - 180 / 2-1/4 in Pitch, Carbon Steel Material
MI ITEM #01366432
MFR #SUPER 180H CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$245.33/each for your price

Overview

Mfr description
SUPER 180H PF CONN LINK

Specifications

  • Chain Size & Pitch
    180 / 2-1/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    0.312 in
  • Inside Width
    1.406 in
  • Link Plate Height
    2.134 in
  • Pin Diameter
    0.224 in
  • Chain Overall Width
    3.220 in
  • Series
    2040
  • Standards Met
    ASME B29
  • UPC_NO
    097039184948
  • Weight
    0.03 lb
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought