Motion
35 SK-1
Attachment Connecting Link - 35 / 3/8 in Chain & Pitch, Rollerless, Carbon Steel Material, Oiled Finish
Mi Item #01366548
MFR #35 SK-1
Price$7.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Attachment Connecting Link - 35 / 3/8 in Chain & Pitch, Rollerless, Carbon Steel Material, Oiled Finish
Mi Item #01366548
MFR #35 SK-1

Mfr description
35 SK-1 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.58/each

Specifications

Dimensions

  • Chain Size & Pitch
    35 / 3/8 in
  • Hole Diameter
    0.102 in
  • Inside Width
    0.188 in
  • Link Plate Height
    0.3540 in, 8.99 mm
  • Link Plate Thickness
    0.0500 in, 1.27 mm
  • Pin Center To Attachment End
    0.5750 in
  • Pin Diameter
    0.1410 in, 3.58 mm
  • Pin Length
    0.5000 in, 12.69 mm
  • Pitch
    3/8 in
  • Plate Height
    0.7090 in
  • Roller Center To Attachment End
    0.5750 in
  • Roller Center To Hole Center
    0.3750 in
  • Roller Diameter
    0.200 in
  • Roller Width
    0.188 in
  • Weight
    0.01 lb
  • Weight per Foot
    0.22 lbs, 0.33 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    SK-1
  • Attachment Link Type
    Straight - Two Sides
  • Chain Construction
    Rollerless
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Attachment Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    35 SK-1
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Holes
    1
  • Number Of Links
    320
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Acid Resistant, Alkali Resistant, Water Resistant, Extreme Temperature
  • Series
    SK-1
  • Standards Met
    ASME B29
  • Type
    Attachment Chain
  • UPC_NO
    097039193193
  • Working Load Capacity
    342 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)