Motion
35SK1 CONN LINK

TSUBAKI (UST)
35SK1 CONN LINK

Attachment Connecting Link - 35 / 3/8 in Pitch, SK-1 Attachment, Spring Clip, Steel Material
Mi Item #01366549
MFR #35SK1 CONN LINK
Price$8.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35SK1 CONN LINK

Attachment Connecting Link - 35 / 3/8 in Pitch, SK-1 Attachment, Spring Clip, Steel Material
Mi Item #01366549
MFR #35SK1 CONN LINK

Mfr description
35 SK-1 S.C. CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.74/each

Specifications

Dimensions

  • Chain Overall Width
    5 in
  • Chain Size & Pitch
    35 / 3/8 in
  • Hole Diameter
    0.102 in
  • Inside Width
    0.188 in
  • Link Plate Height
    0.354 in
  • Pin Diameter
    0.141 in
  • Roller Diameter
    0.200 in
  • Weight
    0.01 lb

Details

  • Attachment Link Number
    SK-1
  • Attachment Link Type
    Straight - Two Sides
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    35 / 3/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    SK-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039192394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)