Motion
GEH 35 ES-2RS

SKF
GEH 35 ES-2RS

Radial Spherical Plain Bearing - 35 mm Bore, 62 mm OD, 35 mm Inner Ring Width, Sealed, Standard Grade
Mi Item #01366569
MFR #GEH 35 ES-2RS
Price$366.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEH 35 ES-2RS

Radial Spherical Plain Bearing - 35 mm Bore, 62 mm OD, 35 mm Inner Ring Width, Sealed, Standard Grade
Mi Item #01366569
MFR #GEH 35 ES-2RS

Mfr description
GEH 35 ES 2RS BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$366.97/each

Specifications

Dimensions

  • Ball Diameter
    2.0870 in, 53 mm
  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    35 mm
  • Misalignment Angle  
    15 °
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    62 mm
  • Overall Width
    35 mm
  • Weight
    0.87 lbs

Details

  • Additional Details
    Steel on Steel | Annular Groove and Holes
  • Application
    Heavy static, alternating or impact loads, Radial and combined radial and axial loads
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Grade
    Standard
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEH 35 ES-2RS
  • Manufacturer Upc Number
    7316577003225
  • Operating Temperature Range
    -30 to +130 °C °F
  • Outer Ring Material
    Steel
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    100 kN
  • Radial Static Load Capacity
    500 kN
  • Series
    GEH
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577003225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)