Motion
B-210-28

ROLLWAY
B-210-28

Journal Bearing Outer Ring - 3.1250 in Bore, 3.5433 in OD, 1.7500 in Width, Steel
Mi Item #01366573
MFR #B-210-28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
B-210-28

Journal Bearing Outer Ring - 3.1250 in Bore, 3.5433 in OD, 1.7500 in Width, Steel
Mi Item #01366573
MFR #B-210-28

Mfr description
B-210-28 BRG
  • All outer rings are supplied with oil holes
  • Races and Rollers are manufactured from high quality bearing grade steel and hardened to Rc58 minimum
  • Roller assemblies have flush ground ends
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.1250 in
  • Outside Diameter
    3.5433 in
  • Overall Width
    1.7500 in

Details

  • Additional Details
    Complete Assembly D21028, Inner Ring E21028
  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Outer Rings
  • Type Of Bearing
    Outer Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)