Motion
SAFD 515

SKF
SAFD 515

Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #01366581
MFR #SAFD 515
Price$1,051.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFD 515

Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #01366581
MFR #SAFD 515

Mfr description
SAFD 515 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,051.78/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.2500 in
  • Base Width
    3-1/8 in
  • Bolt Center To Center Length
    9.6250 in
  • Compatible Bore Diameter
    2.4375 in, 2.5000 in
  • Overall Height  
    6.3750 in
  • Overall Length  
    11.2500 in
  • Overall Width  
    7.7500 in
  • Weight
    22.93 lbs

Details

  • Compatible Bearing Series Part Num
    1215 K, 2215 K, 22215 EK, C2215 K
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAFD
  • Standards Met
    ASTM A536 Grade 65-45-12
  • UPC_NO
    7316570212013
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)