Motion
SAFD 517

SKF
SAFD 517

Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #01366598
MFR #SAFD 517
Price$1,373.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFD 517

Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #01366598
MFR #SAFD 517

Mfr description
SAFD 517 HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,373.65/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.7500 in
  • Base Width
    3-1/2 in
  • Bolt Center To Center Length
    11.0000 in
  • Compatible Bore Diameter
    2.9375 in, 3.0000 in, 75 mm
  • Overall Height  
    7.3125 in
  • Overall Length  
    13.0000 in
  • Overall Width  
    8.0000 in
  • Weight
    33.07 lbs

Details

  • Compatible Bearing Series Part Num
    1217 K, 2217 K, 22217 EK, C2217 K
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAFD
  • Standards Met
    ASTM A536 Grade 65-45-12
  • UPC_NO
    7316577733238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)