Motion
7238X04
Internal Hex Drive SAE O-Ring Plug
Mi Item #01366632
MFR #7238X04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hex Drive SAE O-Ring Plug
Mi Item #01366632
MFR #7238X04

Mfr description
7238X4 HEX PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Hex Size
    0.188 in / 4.7752 mm
  • Length
    0.472 in / 11.9888 mm
  • Weight
    0.0172 lb

Details

  • Adapter Type
    Internal Hex Plug
  • Additional Details
    Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
  • End 1 Style
    SAE
  • End 1 Thread
    7/16-20
  • End 1 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Material
    Steel
  • Shape
    Plug
  • Standards Met
    Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)