Motion
7238X06
Internal Hex Drive SAE O-Ring Plug
MI ITEM #01366636
MFR #7238X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hex Drive SAE O-Ring Plug
MI ITEM #01366636
MFR #7238X06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7238X6 HEX PLUG

Specifications

  • Adapter Type
    Internal Hex Plug
  • End 1 Style
    SAE
  • End 1 Size
    3/8 in
  • End 1 Thread
    9/16-18
  • Material
    Steel
  • Manufacturer Catalog
  • Weight
    0.0284 lb
  • End 1 Type
    Male
  • Additional Details
    Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
  • Harmonization Code
    7318.16.0085
  • Hex Size
    0.25 in / 6.35 mm
  • Length
    0.508 in / 12.9032 mm
  • Shape
    Plug
  • Standards Met
    Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text