Motion
7238X14
Internal Hex Drive SAE O-Ring Plug
MI ITEM #01366649
MFR #7238X14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Hex Drive SAE O-Ring Plug
MI ITEM #01366649
MFR #7238X14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    7/8 in
  • Hex Size
    0.563 in / 14.3002 mm
  • Length
    0.776 in / 19.7104 mm
  • Weight
    0.21 lb

Details

  • Adapter Type
    Internal Hex Plug
  • Additional Details
    Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
  • End 1 Style
    SAE
  • End 1 Thread
    1-3/16-12
  • End 1 Type
    Male
  • Harmonization Code
    8412.90.9015
  • Manufacturer Catalog
  • Material
    Steel
  • Shape
    Plug
  • Standards Met
    Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.

Overview

Mfr description
7238X14 HEX PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text