Motion
7237X04
SAE O-Ring Plug - Hex Head
Mi Item #01366654
MFR #7237X04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE O-Ring Plug - Hex Head
Mi Item #01366654
MFR #7237X04

Mfr description
7237X4 HEX HEAD PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Weight
    0.0402 lb

Details

  • Adapter Type
    External Hex Plug
  • Additional Details
    Steel pipe fitting fittings meet SAE J514 specifications.
  • End 1 Style
    SAE
  • End 1 Thread
    7/16-20
  • End 1 Type
    Male
  • Harmonization Code
    8412.90.9015
  • Manufacturer Catalog
  • Material
    Steel
  • Shape
    Plug
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)