Motion
7237X20
SAE O-Ring Plug - Hex Head
MI ITEM #01366662
MFR #7237X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE O-Ring Plug - Hex Head
MI ITEM #01366662
MFR #7237X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7237X20 HEX HEAD PLUG

Specifications

  • Adapter Type
    External Hex Plug
  • End 1 Style
    SAE
  • End 1 Size
    1 1/4 in
  • End 1 Thread
    1-5/8-12
  • Material
    Steel
  • Manufacturer Catalog
  • Weight
    0.7625 lb
  • End 1 Type
    Male
  • Additional Details
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    8412.90.9015
  • Shape
    Plug
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text