Motion
C2040R 100FT

MORSE
C2040R 100FT

324358 Roller Chain - Double Pitch Heavy Series, 2040 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #01366666
MFR #C2040R 100FT
Price$42.77/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C2040R 100FT

324358 Roller Chain - Double Pitch Heavy Series, 2040 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #01366666
MFR #C2040R 100FT

Mfr description
C2040 RIV 100 FT REEL CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain in converying chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available in package quantities or via quick-turnaround cut-to-length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.77/ft

Specifications

Dimensions

  • Chain Overall Width
    0.7299 in
  • Chain Size
    1.0000 in
  • Inside Width
    0.3125 in
  • Link Plate Height
    0.4660 in
  • Link Plate Thickness
    0.0600 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.1560 in
  • Pin Length
    0.6300 in
  • Plate Height
    0.4660 in
  • Plate Thickness
    0.0600 in
  • Roller Diameter
    0.3120 in
  • Roller Width
    0.3125 in
  • Tensile Strength
    3700 lbs
  • Weight
    0.37 lbs
  • Weight per Foot
    0.40 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2040 / 1 in
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    324358
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288459941
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Conveyor
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662288459941

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)