Motion
40BD49VV
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 62 mm OD, 20.63 mm Width, Double Sealed
Mi Item #01367147
MFR #40BD49VV
Price$90.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 62 mm OD, 20.63 mm Width, Double Sealed
Mi Item #01367147
MFR #40BD49VV

Mfr description
40BD49VV BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.74/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outer Ring Width
    20.63 mm
  • Outside Diameter  
    62 mm
  • Overall Length
    62 mm
  • Overall Width  
    20.63 mm
  • Weight
    0.42 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Long Description
    The 40BD49VV is a 40mm bore radial deep groove ball bearing with double seals, 62mm OD, and 20.63mm width for industrial use.
  • Manufacturer Catalog Number
    40BD49VV
  • Manufacturer Upc Number
    029176011627
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176011627
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)