Motion
17X8180LI
Metric Power™ 942317818 V-Belt - 17X Section, 1 Band, 8240 mm Outside Length, Cogged, Metric-Power™, Wrapped Construction
Mi Item #01367173
MFR #17X8180LI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Power™ 942317818 V-Belt - 17X Section, 1 Band, 8240 mm Outside Length, Cogged, Metric-Power™, Wrapped Construction
Mi Item #01367173
MFR #17X8180LI

Mfr description
17X8180LI BELT
  • Flex-bonded cords are chemically forged to the belt body,providing equal load distribution and bending stressabsorption without cord deterioration
  • Patented Ethylene construction helps resists belt crackingand provides application versatility
  • Proprietary construction process combines ?ex andload-carrying capacity with reduced stretch and superiorcord adhesion properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    40
  • Belt Height
    10 mm
  • Effective Length
    324.43 in / 8241 mm
  • Nominal Outside Length
    8255 mm
  • Overall Height
    11 mm
  • Thickness
    10 mm
  • Top Width
    17 mm
  • Top Width Per Strand
    17 mm
  • Weight
    3.94 lbs

Details

  • Belt Back Side
    Smooth
  • Belt Category
    Classical Series - Metric
  • Belt Inside
    Smooth
  • Belt Style
    Metric-Power™
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Construction
    Banded
  • Construction Type
    Wrapped
  • Cord Material
    Polyester
  • Country of Origin
    MX
  • Description
    Manufactured to our exacting standards for quality, safety, and dependability. Their proprietary construction ensures unmatched load-carrying capacity paired with superior ?ex and stretch resistance.
  • Harmonization Code
    4010.39.1000
  • Manufacturer Catalog Number
    17X8180LI
  • Manufacturer Upc Number
    072053696035
  • Material
    SBR
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Number Of Sides
    Single Sided
  • Number Of Strands
    1
  • Operating Temperature Range
    -60 to 250 °F
  • Outside Circumference
    324.63 in / 8246 mm
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Section
    17X
  • Standards Met
    ARPM, RMA IP-3-3
  • Static Conductive
    Yes
  • Trademark
    Metric Power
  • Unitset
    Yes
  • UPC_NO
    072053696035
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)