Motion
XPZ825
942610825 V-Belt - XPZ Section, 1 Band, 825 mm Outside Length, Cogged, Metric-Power™
Mi Item #01367198
MFR #XPZ825
Price$18.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
942610825 V-Belt - XPZ Section, 1 Band, 825 mm Outside Length, Cogged, Metric-Power™
Mi Item #01367198
MFR #XPZ825

Mfr description
XPZ825 BELT
  • Flex-bonded cords are chemically forged to the belt body,providing equal load distribution and bending stressabsorption without cord deterioration
  • Patented Ethylene construction helps resists belt crackingand provides application versatility
  • Proprietary construction process combines ?ex andload-carrying capacity with reduced stretch and superiorcord adhesion properties
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.53/each

Specifications

Dimensions

  • Angle
    44
  • Belt Height
    8 mm
  • Effective Length
    32.789 in / 833 mm
  • Nominal Outside Length
    838 mm
  • Overall Height
    8 mm
  • Thickness
    8 mm
  • Top Width
    10 mm
  • Top Width Per Strand
    10 mm
  • Weight
    0.14 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Smooth
  • Belt Category
    Narrow Series - Metric
  • Belt Inside
    Notched
  • Belt Style
    Metric-Power™
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Construction
    Bandless
  • Cord Material
    Polyester
  • Country of Origin
    USA
  • Description
    Manufactured to our exacting standards for quality, safety, and dependability. Their proprietary construction ensures unmatched load-carrying capacity paired with superior ?ex and stretch resistance.
  • Manufacturer Catalog Number
    XPZ825
  • Manufacturer Upc Number
    072053699173
  • Material
    Ethylene Elastomeric
  • Maximum Temperature
    +250°F / +121 °C
  • Minimum Temperature
    -70°F / -57 °C
  • Number Of Sides
    Single Sided
  • Number Of Strands
    1
  • Operating Temperature Range
    -60 to 250 °F
  • Outside Circumference
    33.18 in / 843 mm
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Section
    XPZ
  • Standards Met
    RMA
  • Static Conductive
    Yes
  • Trademark
    Metric Power
  • Unitset
    Yes
  • UPC_NO
    072053699173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)