Motion
XPZ987
942610987 V-Belt - XPZ Section, 1 Band, 987 mm Outside Length, Cogged, Metric-Power™
MI ITEM #01367212
MFR #XPZ987
Your Price$21.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
942610987 V-Belt - XPZ Section, 1 Band, 987 mm Outside Length, Cogged, Metric-Power™
MI ITEM #01367212
MFR #XPZ987

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.25/each(List $21.82)

Overview

Mfr description
XPZ987 BELT
  • Flex-bonded cords are chemically forged to the belt body,providing equal load distribution and bending stressabsorption without cord deterioration
  • Patented Ethylene construction helps resists belt crackingand provides application versatility
  • Proprietary construction process combines ?ex andload-carrying capacity with reduced stretch and superiorcord adhesion properties
  • Ideal for use as replacements on drives that require metriccross sections in a broad range of applications, includingtextile mills, machine tool and food processing
  • Meets ARPM/RMA IP-3-2 oil and heat resistant standards andIP-3-3 static conductivity requirements
  • REACH and RoHS 2compliant.

Specifications

  • Belt Category
    Narrow Series - Metric
  • Section
    XPZ
  • Number Of Strands
    1
  • Nominal Outside Length
    991 mm
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    10 mm
  • Belt Style
    Metric-Power™
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Overall Height
    8 mm
  • Top Width
    10 mm
  • Effective Length
    39.01 in / 991 mm
  • Color
    Black
  • Material
    Ethylene Elastomeric
  • Country of Origin
    USA
  • Operating Temperature Range
    -60 to 250 °F
  • Standards Met
    RMA
  • Manufacturer Upc Number
    072053458039
  • UPC_NO
    072053458039
  • Weight
    0.22 lbs
  • Manufacturer Catalog Number
    XPZ987
  • Description
    Manufactured to our exacting standards for quality, safety, and dependability. Their proprietary construction ensures unmatched load-carrying capacity paired with superior ?ex and stretch resistance.
  • Outside Circumference
    39.41 in / 1001 mm
  • Angle
    44
  • Belt Height
    8 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Product Type
    Industrial V-Belts
  • Belt Inside
    Notched
  • Construction
    Bandless
  • Cord Material
    Polyester
  • Maximum Temperature
    +250°F / +121 °C
  • Minimum Temperature
    -70°F / -57 °C
  • Number Of Sides
    Single Sided
  • Static Conductive
    Yes
  • Thickness
    8 mm
  • Trademark
    Metric Power
  • Unitset
    Yes
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text