Motion
MVM08554D-AP
IEC Frame AC Motor - 0.56 kW, 1500 rpm, 3 ph, 230/400/415 V, 80 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, Flange / Footless Mount
Mi Item #01367279
MFR #MVM08554D-AP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 0.56 kW, 1500 rpm, 3 ph, 230/400/415 V, 80 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, Flange / Footless Mount
Mi Item #01367279
MFR #MVM08554D-AP

Mfr description
MVM08554D-AP 0.55KW 1410RPM 380-460V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    80
  • Service Factor
    1.00
  • Shaft Diameter
    19 mm
  • Weight
    35 lbs

Details

  • Additional Details
    ABB Process Performance (severe duty) IP55 construction. Aluminum frame and endplates. IE2 Efficiency per IEC 60034-30; Motors for use in USA are marked with DOE compliance number for use on 460 volt, 60 Hz; 6 post terminal block; Class F insulated motors with Class “B” temperature limits; 1.0 service factor; 160-250 frames have PTC thermistors (3 in series),150C in stator winding. Suitable for mounting in any position. Inverter ready: frames 63-250, 230-400V, 50Hz and 460V, 60 Hz, 2:1CT, 20:1VT.
  • Amps @ Voltage
    1.4 A @ 400 V; 1.4 A @ 415 V; 2.3 A @ 230 V
  • Applications
    Pumps, compressors, fans, conveyors, and other general purpose three phase applications requiring IEC metric B5 flange mount replacements.
  • Base RPM
    1500 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    50 Hz
  • Full Load Amps
    2.30 / 1.37 / 1.38 A
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    0.56 kW
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/400/415 V
  • Mounting Type
    Flange / Footless
  • Product Type
    IEC Frame Motors
  • Synchronous Rpm
    1500 rpm
  • Volts @ Frequency
    400 V @ 50 Hz; 230 V @ 50 Hz; 415 V @ 50 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)