Motion
XPA2182
V-Belt, metric belt - A, 1/2 in Top Width, 1 Strand, Cogged
Mi Item #01367351
MFR #XPA2182
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt, metric belt - A, 1/2 in Top Width, 1 Strand, Cogged
Mi Item #01367351
MFR #XPA2182

Mfr description
SPA2182 BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Top Width
    1/2 in
  • Top Width Per Strand
    1/2 in
  • Weight
    0.61 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Category
    Narrow Series - Metric
  • Belt Style
    Metric-Power™
  • Cogged/Smooth
    Cogged
  • Manufacturer Catalog Number
    9420-12182
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Operating Temperature Range
    -60 to 250 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Section
    A
  • Standards Met
    RMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)