Motion
XPC1800
Metric Power™ 942211800 V-Belt - XPC Section, 1 Band, 1835 mm Outside Length, Cogged, Metric-Power™, Wrapped Construction
MI ITEM #01367466
MFR #XPC1800
List Price$163.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Power™ 942211800 V-Belt - XPC Section, 1 Band, 1835 mm Outside Length, Cogged, Metric-Power™, Wrapped Construction
MI ITEM #01367466
MFR #XPC1800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$163.92/each for your price

Overview

Mfr description
XPC1800 BELT
  • Flex-bonded cords are chemically forged to the belt body,providing equal load distribution and bending stressabsorption without cord deterioration
  • Patented Ethylene construction helps resists belt crackingand provides application versatility
  • Proprietary construction process combines ?ex andload-carrying capacity with reduced stretch and superiorcord adhesion properties
  • Ideal for use as replacements on drives that require metriccross sections in a broad range of applications, includingtextile mills, machine tool and food processing
  • Meets ARPM/RMA IP-3-2 oil and heat resistant standards andIP-3-3 static conductivity requirements
  • REACH and RoHS 2compliant.

Specifications

  • Belt Category
    Narrow Series - Metric
  • Section
    XPC
  • Number Of Strands
    1
  • Nominal Outside Length
    1829 mm
  • Cogged/Smooth
    Cogged
  • Construction Type
    Wrapped
  • Top Width Per Strand
    22 mm
  • Belt Style
    Metric-Power™
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Overall Height
    13 mm
  • Top Width
    22 mm
  • Effective Length
    72.24 in / 1835 mm
  • Color
    Black
  • Material
    Ethylene Elastomeric
  • Country of Origin
    USA
  • Operating Temperature Range
    -60 to 250 °F
  • Standards Met
    ARPM, RMA IP-3-3
  • Manufacturer Upc Number
    072053771244
  • UPC_NO
    072053771244
  • Weight
    1.25 lbs
  • Manufacturer Catalog Number
    XPC1800
  • Harmonization Code
    4010.34.3000
  • Description
    Manufactured to our exacting standards for quality, safety, and dependability. Their proprietary construction ensures unmatched load-carrying capacity paired with superior ?ex and stretch resistance.
  • Outside Circumference
    72.12 in / 1832 mm
  • Angle
    38
  • Belt Height
    18 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Product Type
    Industrial V-Belts
  • Belt Inside
    Notched
  • Construction
    Bandless
  • Cord Material
    Polyester
  • Maximum Temperature
    +250°F / +121 °C
  • Minimum Temperature
    -70°F / -57 °C
  • Number Of Sides
    Single Sided
  • Static Conductive
    Yes
  • Thickness
    18 mm
  • Trademark
    Metric Power
  • Unitset
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text