Specifications
Dimensions
- Angle44
- Belt Height8 mm
- Effective Length64.53 in / 1639 mm
- Nominal Outside Length1651 mm
- Overall Height8 mm
- Thickness8 mm
- Top Width10 mm
- Top Width Per Strand10 mm
- Weight0.31 lbs
Details
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Belt Back SideSmooth
- Belt CategoryNarrow Series - Metric
- Belt InsideNotched
- Belt StyleMetric-Power™
- Belt/SlabBelt
- Cogged/SmoothCogged
- ColorBlack
- ConstructionBandless
- Cord MaterialPolyester
- Country of OriginUSA
- DescriptionManufactured to our exacting standards for quality, safety, and dependability. Their proprietary construction ensures unmatched load-carrying capacity paired with superior ?ex and stretch resistance.
- Manufacturer Catalog NumberXPZ1650
- Manufacturer Upc Number072053771329
- MaterialEthylene Elastomeric
- Maximum Temperature+250°F / +121 °C
- Minimum Temperature-70°F / -57 °C
- Number Of SidesSingle Sided
- Number Of Strands1
- Operating Temperature Range-60 to 250 °F
- Outside Circumference64.97 in / 1650 mm
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil Resistant
- SectionXPZ
- Standards MetRMA
- Static ConductiveYes
- TrademarkMetric Power
- UnitsetYes
- UPC_NO072053771329