Motion
399A/394A AV

CR SEALS (SKF)
399A/394A AV

Tapered Roller Nilos Ring - 2.6875 in ID, 4.2323 in OD, Externally Sealing
MI ITEM #01367845
MFR #399A/394A AV
Your Price$85.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
399A/394A AV

Tapered Roller Nilos Ring - 2.6875 in ID, 4.2323 in OD, Externally Sealing
MI ITEM #01367845
MFR #399A/394A AV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.47/each(List $89.14)

Overview

Mfr description
399A 394A AV NILOS SEALING RING

Specifications

  • Compatible Bearing Type
    Tapered Roller
  • Ring Type
    AV
  • Sealing Type
    Externally Sealing
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    2.6875 in
  • Ring Outside Diameter
    4.2323 in
  • Ring Thickness
    0.0197 in
  • Manufacturer Product Page
  • Weight
    0.06 lbs
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text