Motion
104-1489-006
Hydraulic Geroler Disc Valve Motor - 2000 - Standard, 489 cm³/r Max Geometric Displacement, 1750 psi Maximum Operating Pressure
MI ITEM #01367896
MFR #104-1489-006
List Price$2,153.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 2000 - Standard, 489 cm³/r Max Geometric Displacement, 1750 psi Maximum Operating Pressure
MI ITEM #01367896
MFR #104-1489-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,153.07/each for your price

Overview

Mfr description
104-1489 MOTOR
  • Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings

Specifications

  • Series
    2000 - Standard
  • Displacement
    29.84 in³/r
  • Maximum Operating Pressure
    1750 psi
  • Continuous Torque
    7479 in
  • Max Rpm
    153 rpm
  • Motor Port Size
    7/8–14 UNF-2B
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Shaft Type
    Keyed
  • Max Operating Temperature
    180 °F
  • Output Shaft Size
    1-1/4 in Straight - Straight Key
  • Maximum Flow Rate
    20 gpm
  • Overall Height
    4.33 in
  • Overall Length
    11.37 in
  • Overall Width
    5.16 in
  • Seal Type
    Single Lip Seal
  • Drain Connection Size
    .4375-20 Unf-2b O-ring Port Size -4
  • Operation Rating Description
    Continuous Rating - Motor May Be Run Continuously At These Ratings. / Intermittent Operation - 10 Percent Of Every Minute / Peak Operation - 1 Percent Of Every Minute
  • Port Orientation
    Staggered Ports
  • Replacement Balance Ring
    006 Design - 8915-000 - 1 Required
  • Replacement Buna Seal Kit
    006 Design - 61258-000 - 1 Required
  • Replacement Drive - Sold Separately
    006 Design - 21371-012 - 1 Required
  • Replacement Drive Valve
    006 Design - 8433-000 - 1 Required
  • Replacement Geroler - Sold Separately
    006 Design - 21625-010 - 1 Required
  • Replacement Housing Bearing Side Fnt
    006 Design - 21578-004 - 1 Required
  • Replacement Long Cap Screw Cap End
    006 Design - 14384-019 - 4 Required
  • Rplc Output Shaft And Bearing Kit
    006 Design - 21618-024 - 1 Required
  • Replacement Pin For Balance Ring
    006 Design - 14351-000 - 2 Required
  • Replacement Plate Valve
    006 Design - 22134-000 - 1 Required
  • Replacement Rear Housing
    006 Design - 21564-001 - 1 Required
  • Replacement Valve Sold Separately
    006 Design - 21466-000 - 1 Required
  • Replacement Viton Seal Kit
    006 Design - 61263-000 - 1 Required
  • Replacement Wear Place
    006 Design - 22102-000 - 1 Required
  • Replacement Pin For Balancing Ring
    006 Design - 14351-000 - 2 Required
  • Actual Mounting Flange
    2-Bolt Flange - Sae A - With 3-1/4 In. Pilot Dia.
  • Actual Output Shaft
    Straight
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    75 L/min
  • Intermittent Pressure
    140 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Maximum RPM-Continuous
    153 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Mounting Type
    2-Bolt Flange - 3.25 in Pilot - SAE A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought