Overview
Mfr description
RSC-R-27-OSC MOUNT RH
Specifications
- MaterialSteel
- Manufacturer Catalog
- Manufacturer Upc Number685144251602
- UPC_NO685144251602
- Weight1.06 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data