Motion
237140102AJO

STEARNS
237140102AJO

237140102AJO
MI ITEM #01367929
MFR #237140102AJO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
237140102AJO

237140102AJO
MI ITEM #01367929
MFR #237140102AJO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Brake Outside Diameter  
    6.9 in
  • Overall Length  
    5-1/4 in

Details

  • Brake Type
    Power-On Electro Module
  • Maximum Dynamic Torque Capacity
    20 ft-lbs
  • Mounting Type
    C-Face
  • Nominal Static Torque
    35 ft-lbs
  • Standards Met
    CSA
  • UPC_NO
    662327900755
  • Voltage Rating
    90-100 V dc

Overview

Mfr description
237140102AJO SM-180-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought