Motion
80LL R 50 ft

MORSE
80LL R 50 ft

153338 Roller Chain - Self-Lube Series, 80 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #01367931
MFR #80LL R 50 ft
List Price$139.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
80LL R 50 ft

153338 Roller Chain - Self-Lube Series, 80 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #01367931
MFR #80LL R 50 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.63/ft for your price

Overview

Mfr description
80LL SELF LUBED 50FT REEL RIV ROLLER
  • Unmatched Quality and Performance
  • Roller chain with the self-lubricating properties of oil impregnated, sintered metal bushings to assure longer, more reliable chain service where external lubrication is prohibited or severely limited
  • Price per foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Self-Lube
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    50 ft
  • Finish Coating
    Uncoated
  • Chain Number & Pitch
    80 / 1 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    153338
  • Weight
    1.80 lbs
  • Manufacturer Upc Number
    662288400592
  • UPC_NO
    662288400592
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought