Motion
236056102AJL

STEARNS
236056102AJL

236056102AJL
MI ITEM #01367939
MFR #236056102AJL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
236056102AJL

236056102AJL
MI ITEM #01367939
MFR #236056102AJL

Mfr description
236056102AJL SM-100-1040
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Clutch Outside Diameter  
    6.9 in
  • Overall Length
    6.77 in

Details

  • Clutch Type
    Power-On Electro Module
  • Maximum Dynamic Torque Capacity
    20 ft-lbs
  • Mounting Type
    C-Face
  • Nominal Static Torque
    35 ft-lbs
  • Standards Met
    CSA
  • UPC_NO
    662327900663
  • Voltage Rating
    90-100 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)