Motion
FMCBES-1375 1.375

NEXEN GROUP
FMCBES-1375 1.375

Clutch-Brake - Enclosed, Nema C-Faced Clutch-Brake, FMCBES
MI ITEM #01367953
MFR #FMCBES-1375 1.375
Price$4,486.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FMCBES-1375 1.375

Clutch-Brake - Enclosed, Nema C-Faced Clutch-Brake, FMCBES
MI ITEM #01367953
MFR #FMCBES-1375 1.375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,486.34/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Clutch Peak Thermal Input Rate
    28.00 hp
  • Drive Inertia
    61.60 lbin²
  • Frame Size
    213TC, 215TC
  • Input Shaft Diameter
    1.375 in
  • Output Shaft Diameter
    1.375 in
  • Port Size
    1/8 NPT
  • Weight
    92.00 lbs

Details

  • Actuation
    Air/Spring
  • Approximate Brake Facing Life
    1225 hphr
  • Approximate Clutch Facing Life
    1225 hphr
  • Bore Type
    Straight
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Brake Peak Thermal Input Rate
    28.00 hp
  • Clutch Air Chamber Vol When Worn Out
    7.580 in³
  • Clutch Air Chamber Volume When New
    4.997 in³
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Type
    Standard Coefficient
  • Combination Type
    Nema C-Faced Clutch-Brake
  • Combined Continuous Thermal Diss
    0.44 hp hp
  • Finish
    Black Oxide
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284183666
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    495 in
  • Max Static Clutch Torque
    680 in-lb
  • Min Engagement Pressure
    50 psi
  • Minimum Release Pressure
    29 psi
  • Open Or Enclosed Design
    Enclosed
  • Overhung Load Capacity
    350 lb
  • Product Type
    Pneumatic Brake & Clutch Assemblies
  • Ratings
    CE, And RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications
  • Series
    FMCBES
  • Shaft Inertia
    70.00 lb/in²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284183666

Overview

Mfr description
801626 FMCBES 1375 CLUTCH/BRAKE
  • Enclosed, Air Engaged, Clutch Brakes With Optional Input Shaft And Feet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought